Zoro Homepage

Cotton Candy Bowl, Aluminum

  • Mfr # 9809-ASSY

  • Zoro # G8734774


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Clear
For Use With
Cotton Candy Bowl
Height
9 in
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9809-ASSY
Zoro #
G8734774
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
26 in
Depth
26 in
Overall Height
12 1/2 in
Overall Depth
13 1/4 in
Overall Width
26 3/4 in

Details

Item
Cotton Candy 1/2 Floss Bubble
Material
Acrylic
Color
Clear
For Use With
Cotton Candy Bowl
Standards
UL/ULS Listed
Product Type
Cotton Candy 1/2 Floss Bubble

Description

Cotton Candy 1/2 Floss Bubble, Product Type Cotton Candy 1/2 Floss Bubble, Overall Height 12 1/2 in, Overall Width 26 3/4 in, Overall Depth 13 1/4 in, Material Acrylic, For Use With Cotton Candy Bowl, Color Clear, Standards UL/ULS Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.