Zoro Homepage

Cotton Candy Cart, Blue, 40 in. W

  • Mfr # CCKS-X

  • Zoro # G8734765


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Blue
Features
Half Bubble and Clip, Stretch-Proof
For Use With
Cotton Candy Machine
Includes
Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCKS-X
Zoro #
G8734765
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
40 in
Depth
28 in
Working Height
31 1/4 in
Caster Size
16 in
Overall Width
40 in
Overall Height
30 in
Caster Diameter
16 in
Overall Depth
28 in

Details

Item
Cotton Candy Cart
Material
Stainless Steel
Color
Blue
Features
Half Bubble and Clip, Stretch-Proof
For Use With
Cotton Candy Machine
Includes
Tool
Standards
cUL Listed
Caster Material
Rubber
Caster Type
Spoked Wheels
Product Type
Two Wheel Cart

Description

Cotton Candy Cart, Product Type Two Wheel Cart, Material Stainless Steel, Color Blue, For Use With Cotton Candy Machine, Overall Height 30 in, Overall Depth 28 in, Overall Width 40 in, Caster Type Spoked Wheels, Caster Diameter 16 in, Caster Material Rubber, Features Half Bubble and Clip, Stretch-Proof, Includes Tool, Standards cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.