Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Candy Machine, 15 to 18 lb., 26 in.

  • Mfr # RM7A-X

  • Zoro # G8734747


product price: $2,525.99
/ea
Free Shipping & Returns

Key Features

Capacity
15 to 18 lb
Features
Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen
Includes
Bowl with Stabilizer and Clips
Height
17 1/2 in
Width
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM7A-X
Zoro #
G8734747
UPC #
-
Country of Origin
United States

Dimensions

Height
17 1/2 in
Width
13 1/2 in
Depth
21 in
Bowl Size
26 in
Overall Height
17 1/2 in
Overall Width
13 1/2 in
Bowl Diameter
26 in
Overall Depth
21 in

Details

Item
Cotton Candy Machine
Capacity
15 to 18 lb
Features
Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen
Includes
Bowl with Stabilizer and Clips
Plug Type
L5-30
Voltage
120V AC
Amps
19.6 A
Base Material
Stainless Steel
Wattage
2,350 W
Bowl Material
Aluminum
Weight
52 lb
Product Type
Cotton Candy Machine
Maximum Output
18 lb per hour
Power Source
Electric
Current
19.6 A

Description

Cotton Candy Machine, Product Type Cotton Candy Machine, Capacity 15 to 18 lb, Bowl Diameter 26 in, Overall Height 17 1/2 in, Overall Width 13 1/2 in, Overall Depth 21 in, Plug Type L5-30, Wattage 2,350 W, Voltage 120V AC, Current 19.6 A, Base Material Stainless Steel, Bowl Material Aluminum, Features Compression Spring Motor Supports are Stretch Proof, Floss Head Contains Incoloy Heating Element and Mesh Screen, Includes Bowl with Stabilizer and Clips, Maximum Output 18 lb per hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.