COUNTER TOP SIFTER TRAY
Mfr # 19311
Zoro # G105658325
product price: $1,357.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Double Feature Popper
Overall Depth
26 in
Overall Height
7 in
Product Type
Receiving Tray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19311
Zoro #
G105658325
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Height
7 in
Overall Width
26 in
Details
Item
Counter Top Sifter Tray
Material
Stainless Steel
For Use With
Double Feature Popper
Product Type
Receiving Tray
Description
Counter Top Sifter Tray, Product Type Receiving Tray, Overall Height 7 in, Overall Width 26 in, Overall Depth 26 in, Material Stainless Steel, For Use With Double Feature Popper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.