ENTRY LEVEL COTTON CANDY MACHINE
Mfr # RMLA-X
Zoro # G205261876
product price: $1,501.99
/ea
Free Shipping & Returns
Key Features
Capacity
10 to 12 lb
Features
Cretors Original Incoloy Heating Element Design, Long-Lasting Cretors Heavy-Duty Brushes, Stretch-Proof Compression Spring Motor, Uses Standard Cotton Candy Floss or Regular Granulated Sugar
Includes
Bowl and Stabilizer
Voltage
120V AC
Bowl Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RMLA-X
Zoro #
G205261876
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
13 1/4 in
Overall Height
17 1/2 in
Overall Width
13 in
Bowl Diameter
19 in
Details
Item
Cotton Candy Machine
Capacity
10 to 12 lb
Features
Cretors Original Incoloy Heating Element Design, Long-Lasting Cretors Heavy-Duty Brushes, Stretch-Proof Compression Spring Motor, Uses Standard Cotton Candy Floss or Regular Granulated Sugar
Includes
Bowl and Stabilizer
Voltage
120V AC
Bowl Material
Aluminum
Plug Type
5-15
Base Material
Stainless Steel
Wattage
1,250 W
Current
15 A
Product Type
Cotton Candy Machine
Power Source
Electric
Description
Cotton Candy Machine, Product Type Cotton Candy Machine, Capacity 10 to 12 lb, Bowl Diameter 19 in, Overall Height 17 1/2 in, Overall Width 13 in, Overall Depth 13 1/4 in, Plug Type 5-15, Wattage 1,250 W, Voltage 120V AC, Current 15 A, Base Material Stainless Steel, Bowl Material Aluminum, Features Cretors Original Incoloy Heating Element Design, Long-Lasting Cretors Heavy-Duty Brushes, Stretch-Proof Compression Spring Motor, Uses Standard Cotton Candy Floss or Regular Granulated Sugar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.