Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT AIR 12OZ POPCORN MAKER

  • Mfr # POPPI12DF-F-X

  • Zoro # G205687232


product price: $4,887.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Capacity
12 oz
Color
Silver
Plug Type
6-20
Overall Depth
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPPI12DF-F-X
Zoro #
G205687232
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
16 3/4 in
Overall Height
34 in
Overall Width
18 3/4 in

Details

Item
Popcorn Maker
Material
Stainless Steel
Capacity
12 oz
Color
Silver
Plug Type
6-20
Voltage
208V AC
Wattage
3,250 W
Frequency
60 Hz

Description

Popcorn Maker, Capacity 12 oz, Material Stainless Steel, Color Silver, Overall Height 34 in, Overall Depth 16 3/4 in, Overall Width 18 3/4 in, Wattage 3,250 W, Voltage 208V AC, Frequency 60 Hz, Plug Type 6-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.