Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT AIR 24OZ POPCORN MAKER

  • Mfr # POPPIXLDF-F-X

  • Zoro # G105687233


product price: $9,497.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Capacity
24 oz
Color
Silver
Wattage
7,100 W
Plug Type
6-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPPIXLDF-F-X
Zoro #
G105687233
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
32 in
Overall Height
64 in
Overall Width
65 1/2 in

Details

Item
Popcorn Maker
Material
Stainless Steel
Capacity
24 oz
Color
Silver
Wattage
7,100 W
Plug Type
6-50
Voltage
208V AC
Frequency
60 Hz

Description

Popcorn Maker, Capacity 24 oz, Material Stainless Steel, Color Silver, Overall Height 64 in, Overall Depth 32 in, Overall Width 65 1/2 in, Wattage 7,100 W, Voltage 208V AC, Frequency 60 Hz, Plug Type 6-50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.