Zoro Homepage

HUMIDIFIED FOOD WARMER

  • Mfr # HFWAAPZS-X

  • Zoro # G105261938


product price: $3,433.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Material
Stainless Steel
Color
Silver
Overall Height
30 3/4 in
Features
Internal LED Lights, Lighted Sign, Recirculating Hot Air System, Removeable Slide-Out Water Tray with Splash Guard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFWAAPZS-X
Zoro #
G105261938
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 3/4 in
Overall Width
18 1/4 in
Overall Depth
21 1/4 in

Details

Item
Humified Food Warmer
Voltage
120V AC
Material
Stainless Steel
Color
Silver
Features
Internal LED Lights, Lighted Sign, Recirculating Hot Air System, Removeable Slide-Out Water Tray with Splash Guard
For Use With
Chicken Nuggets, Hot Dogs
Standards
UL Listed
Plug Type
5-15
Holds
(4) 14 in Pizzas or Equivalent
Wattage
1,780 W
Minimum Operating Temperature
135 Degrees F
Number of Shelves
7
Current
4.6 A
Maximum Operating Temperature
185 Degrees F

Description

Humified Food Warmer, Number of Shelves 7, Holds (4) 14 in Pizzas or Equivalent, Overall Height 30 3/4 in, Overall Width 18 1/4 in, Overall Depth 21 1/4 in, Color Silver, Current 4.6 A, Voltage 120V AC, Wattage 1,780 W, For Use With Chicken Nuggets, Hot Dogs, Features Internal LED Lights, Lighted Sign, Recirculating Hot Air System, Removeable Slide-Out Water Tray with Splash Guard, Material Stainless Steel, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 135 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.