Zoro Homepage

LARGE HOT DOG BUN WARMER/STEAMER

  • Mfr # HB36ADF-X

  • Zoro # G204985506


product price: $1,864.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Overall Depth
21 in
Overall Height
7 3/4 in
Wattage
350 W
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB36ADF-X
Zoro #
G204985506
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
7 3/4 in
Overall Width
34 in

Details

Item
Hot Dog Bun Warmer/Steamer
Voltage
120V AC
Wattage
350 W
Number of Drawers
1
Current
2.9 A
Holds
55 Buns

Description

Hot Dog Bun Warmer/Steamer, Number of Drawers 1, Overall Depth 21 in, Overall Height 7 3/4 in, Overall Width 34 in, Holds 55 Buns, Wattage 350 W, Current 2.9 A, Voltage 120V AC

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.