Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MID SIZE 12OZ POPCORN MAKER

  • Mfr # T3P12A1X-XXX-X

  • Zoro # G504988566


product price: $2,496.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Capacity
12 oz
Color
Silver
Overall Depth
21 in
Plug Type
5-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T3P12A1X-XXX-X
Zoro #
G504988566
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 in
Overall Height
34 1/2 in
Overall Width
24 in

Details

Item
Popcorn Maker
Material
Stainless Steel
Capacity
12 oz
Color
Silver
Plug Type
5-20
Voltage
120V AC
Wattage
2,260 W
Frequency
60 Hz

Description

Popcorn Maker, Capacity 12 oz, Material Stainless Steel, Color Silver, Overall Height 34 1/2 in, Overall Depth 21 in, Overall Width 24 in, Wattage 2,260 W, Voltage 120V AC, Frequency 60 Hz, Plug Type 5-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.