Zoro Homepage

MINI BULK DISPLAY CABINET

  • Mfr # MDAXX-X

  • Zoro # G605971719


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
0
Voltage
120V AC
Overall Depth
11 1/2 in
For Use With
Compact Space
Overall Height
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDAXX-X
Zoro #
G605971719
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11 1/2 in
Overall Height
20 7/8 in
Overall Width
11 in

Details

Item
Mini Bulk Display Cabinet
Number of Shelves
0
Voltage
120V AC
For Use With
Compact Space
Features
Interior Heat Lamp and Heat Pad
Color
Silver
Material
Stainless Steel
Standards
UL Listed
Current
1 A
Wattage
120 W

Description

Mini Bulk Display Cabinet, Number of Shelves 0, Overall Height 20 7/8 in, Overall Width 11 in, Overall Depth 11 1/2 in, Color Silver, Current 1 A, Voltage 120V AC, Wattage 120 W, For Use With Compact Space, Features Interior Heat Lamp and Heat Pad, Material Stainless Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.