Zoro Homepage

Popcorn Bag, 1-1/2 oz., PK1000

  • Mfr # 12964

  • Zoro # G8735011


product price: $183.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Material
Paper
For Use With
Popcorn Machine
Size
1.5 oz
Product Type
Eco Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12964
Zoro #
G8735011
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5 oz

Details

Item
Popcorn Bag
Material
Paper
For Use With
Popcorn Machine
Product Type
Eco Bag

Description

Popcorn Bag, Size 1.5 oz, Material Paper, Product Type Eco Bag, Flavor Not Applicable, For Use With Popcorn Machine, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.