Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Popcorn Machine, 6/8 oz, 1,325 W

  • Mfr # GR8A1X-XXX-X

  • Zoro # G803457299


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
6 oz, 8 oz
Color
Silver
Height
27 1/2 in
Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR8A1X-XXX-X
Zoro #
G803457299
UPC #
-
Country of Origin
United States

Dimensions

Height
27 1/2 in
Width
21 in
Overall Height
27 1/2 in
Overall Depth
14 1/2 in
Depth
14 1/2 in
Overall Width
21 in

Details

Item
Popcorn Machine
Material
Stainless Steel
Capacity
6 oz, 8 oz
Color
Silver
Wattage
1,325 W
Plug Type
5-15
Watts
1,325 W
Hz
60
Voltage
120V AC
Power Source
Electric
Frequency
60 Hz

Description

Popcorn Machine, Capacity 6 oz, 8 oz, Material Stainless Steel, Color Silver, Overall Height 27 1/2 in, Overall Depth 14 1/2 in, Overall Width 21 in, Wattage 1,325 W, Voltage 120V AC, Frequency 60 Hz, Plug Type 5-15, Power Source Electric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.