Popcorn Maker, 41 in H, 25 in W
- Mfr # T312A1X-AXX-X
- Zoro # G205303651
product price:Â
$
2,701.99
/ea
Key Features
Material
Stainless Steel
Capacity
12 oz
Color
Red, Yellow
Wattage
1,800 W
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T312A1X-AXX-X
- Zoro #
- G205303651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 1/4 in
- Overall Height
- 41 in
- Overall Width
- 25 in
Details
- Item
- Popcorn Maker
- Material
- Stainless Steel
- Capacity
- 12 oz
- Color
- Red, Yellow
- Wattage
- 1,800 W
- Voltage
- 120V
- Plug Type
- 5-15
- Frequency
- 60 Hz
- Current
- 15 A
- Power Source
- Electric
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
- Shell Material
- Stainless Steel
- Wire Color
- Red, Yellow
Description
Popcorn Maker, Capacity 12 oz, Material Stainless Steel, Color Red, Yellow, Overall Height 41 in, Overall Depth 22 1/4 in, Overall Width 25 in, Wattage 1,800 W, Voltage 120V, Current 15 A, Frequency 60 Hz, Plug Type 5-15, Power Source Electric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.