Zoro Homepage

Popcorn Portion Pack, 12oz, Salt Flvr, PK24

  • Mfr # 9830

  • Zoro # G1821438


product price: $62.99
/pk 24, $2.62/ea

Key Features

Material
Coconut Oil, Corn, Salt
For Use With
Popcorn Machine
Size
12 oz
Flavor
Natural Butter, Popcorn Salt
Product Type
Popcorn Portion Pack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9830
Zoro #
G1821438
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Popcorn Portion Pack
Material
Coconut Oil, Corn, Salt
For Use With
Popcorn Machine
Flavor
Natural Butter, Popcorn Salt
Product Type
Popcorn Portion Pack

Description

Popcorn Portion Pack, Size 12 oz, Material Coconut Oil, Corn, Salt, Product Type Popcorn Portion Pack, Flavor Natural Butter, Popcorn Salt, For Use With Popcorn Machine, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.