Sneeze Guard, Plastic
Mfr # 16090-R
Zoro # G8734871
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
Hot Dog Grill
Height
7 5/16 in
Width
20 1/4 in
Standards
UL/ULS Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16090-R
Zoro #
G8734871
UPC #
-
Country of Origin
United States
Dimensions
Height
7 5/16 in
Width
20 1/4 in
Depth
15 1/2 in
Overall Height
7 1/4 in
Overall Depth
15 1/2 in
Overall Width
20 1/4 in
Details
Item
Sneeze Guard
Material
Plastic
For Use With
Hot Dog Grill
Standards
UL/ULS Listed
Product Type
Sneeze Guard
Description
Sneeze Guard, Product Type Sneeze Guard, Overall Height 7 1/4 in, Overall Width 20 1/4 in, Overall Depth 15 1/2 in, Material Plastic, For Use With Hot Dog Grill, Standards UL/ULS Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.