Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPACE SAVER COTTON CANDY BOWL

  • Mfr # 3658-19-ASSEMBLY3658-19-ASSEMBLY

  • Zoro # G705948123


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Cotton Candy Cones
Product Type
Cotton Candy Bowl
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3658-19-ASSEMBLY3658-19-ASSEMBLY
Zoro #
G705948123
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
19 in

Details

Item
Cotton Candy Bowl
Material
Aluminum
For Use With
Cotton Candy Cones
Product Type
Cotton Candy Bowl

Description

Cotton Candy Bowl, Product Type Cotton Candy Bowl, Overall Width 19 in, Material Aluminum, For Use With Cotton Candy Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.