Steerable Cart, Stainless Steel, 59 in W, 33 1/4 in H

  • Mfr # 4WSS-X

  • Zoro # G805574451


product price: $2,850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/4 in
Overall Width
59 in
Material
Stainless Steel
Color
Red
Overall Depth
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4WSS-X
Zoro #
G805574451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/4 in
Overall Width
59 in
Overall Depth
30 1/2 in

Details

Material
Stainless Steel
Color
Red
Item
Steerable Cart
Caster Type
(2) Fixed, (2) Swivel
Features
Clean in-place,, Tempered safety glass front and sides, Welded Stainless-Steel Cabinet (Excluding Nugget)
Standards
CE Certified, cUL, UL Listed
Includes
Direct Oil Feed
For Use With
794GJ4, All 6 to 14 oz Popcorn Machines
Product Type
Wagon Base

Description

Steerable Cart, Product Type Wagon Base, Material Stainless Steel, Color Red, For Use With 794GJ4, All 6 to 14 oz Popcorn Machines, Overall Height 33 1/4 in, Overall Depth 30 1/2 in, Overall Width 59 in, Caster Type (2) Fixed, (2) Swivel, Features Clean in-place,, Tempered safety glass front and sides, Welded Stainless-Steel Cabinet (Excluding Nugget), Includes Direct Oil Feed, Standards CE Certified, cUL, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.