Crews 135-LW218 Law 2 - Black Temple Inserts; Blue Mirror Lens

  • Mfr # 135-LW218

  • Zoro # G304010382


product price: $22.89
/ea

Key Features

Features
These dielectric glasses contain no metal pieces, Lightweight frame (21.3 grams) is comfortable and easy to wear, Rugged polycarbonate lens filters 99.9% of harmful UV rays.
Lens Color
Blue Mirror
Finish
Duramass Hard Coat
Type
Bayonet
Primary Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135-LW218
Zoro #
G304010382
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Features
These dielectric glasses contain no metal pieces, Lightweight frame (21.3 grams) is comfortable and easy to wear, Rugged polycarbonate lens filters 99.9% of harmful UV rays.
Lens Color
Blue Mirror
Finish
Duramass Hard Coat
Type
Bayonet
Primary Frame Color
Black
Primary Frame Material
Nylon

Description

Features
  • Dielectric, no metal parts
  • Single lens design with integral side shields for greater orbital seal
  • Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
  • Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
  • Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
  • Lens Color: Blue Mirror
  • Lens Design: Single
  • Temple Material: Nylon
  • Lens Coating: Duramass Hard Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.