Shop MCR SAFETY

Crews 135-TC110 Cr Tc110 Black- Clear Adj-Ctdcr Tc110

  • Mfr # 135-TC110
  • Zoro # G704048756

product price: 
$
7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Body Material
Nylon
Size
Universal
Color
Clear / Black
Material
Polycarbonate / Nylon
Fits Brand
MCR Safety
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
135-TC110
Zoro #
G704048756
UPC #
766868071100
Country of Origin
Taiwan, Province of China

Dimensions

Size
Universal

Details

Item
Safety Glasses
Body Material
Nylon
Color
Clear / Black
Material
Polycarbonate / Nylon
Fits Brand
MCR Safety

Description

  • Treated with our exclusive Duramass scratch-resistant coating.
  • Frame Color: Black.
  • Lens Tint: Clear.
  • Lens Material: Polycarbonate.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.