Checklite(R) CL1, Safety Glasses, Uncoated, Clear Lens, Clear Frame, Frameless
Mfr # 135-CL010
Zoro # G4433025
product price:Â $1.89
/ea
Sold in multiples of 5 for $9.45
Key Features
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135-CL010
Zoro #
G4433025
UPC #
766868760103
Country of Origin
United States
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Uncoated
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Checklite(R) CL1
Standards
ANSI Z87.1; ISO 12312-1; AS/NZS 1337.1; CE EN166; CAN/CSA Z94.3
Features
Good For Everyday Use or a New Visitor Spec; Smaller Frame Sized to Fit Smaller Faces; Lens Design: Single; Temple Color: Clear; Temple Type: Spatula; Temple Material: Polycarbonate; Nosepiece Type: Polycarbonate
Gender
Unisex
Weight
0.054 lbs
UV Protection
99.9% UV Protection
Includes Polarized Lens Coating
No
Description
Safety Glasses,Clear Frame/Lens, Polarized Lens No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.