Lizard 6 in Orange Safety Utility Knife / Box Cutter LZ-S , 6PK
- Mfr # 9073
- Zoro # G122917863
product price:Â
$
19.85
/pk of 6, $3.31/ea
Key Features
Overall Length
6 in
Blade Material
Stainless Steel
Handle Material
Plastic
Application
Food Service
Handle Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9073
- Zoro #
- G122917863
- UPC #
- -
- Country of Origin
- Singapore
- Item
- Box Cutter
- Blade Material
- Stainless Steel
- Handle Material
- Plastic
- Application
- Food Service
- Includes
- 6 Safety Knives
- Handle Color
- Orange
- Material
- Stainless Steel
- Number of Pieces
- 6
- Features
- Locking, Diswasher Safe
Dimensions
- Overall Length
- 6 in
Description
Make your box cutting simple and safe with the CrewSafe Lizard 6 in orange safety utility knife / box cutter LZ-S. This utility knife features a patented spring-activated blade guard that automatically closes after each cut, providing you with more control for safe operation. For added safety, it has a manual blade guard lock that is easily engaged by simply pushing the blade guard forward until it clicks. This design is also incredibly helpful in maintaining safety and reducing accidental laceration injuries. The locking mechanism and embedded blade featured with this knife also lessen the event of product contamination with loose blades in the workplace. The blade is constructed of durable stainless steel, making this utility knife strong and resistant to damaging elements such as corrosion and breakage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.