Zoro Homepage

Cutting Mat, Cardstock, 12" L, 4.50" W

  • Mfr # 2007932

  • Zoro # G806438059


product price: $11.25
/ea

Key Features

Material
Cardstock
Width
4.50"
Length
12"
Features
Reusable
Application/Usage
Writing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007932
Zoro #
G806438059
UPC #
93573532979
Country of Origin
China

Dimensions

Width
4.50"
Length
12"
Size Standard
Large

Details

Item
Cutting Mat
Material
Cardstock
Features
Reusable
Application/Usage
Writing

Description

When you need a little stronger grip for medium-weight materials, this Joy StandardGrip reusable mat is your go-to. Its long-lasting adhesive secures adhesive-backed Cricut Deluxe paper, Cricut Infusible Ink transfer sheets, even materials you may have at home like heavy cardstock for cutting and writing with your Cricut Joy machine. You can make all sorts of things, from colorful coasters and T-shirts to custom gift tags. For use with Cricut Joy machines only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.