
Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK
Mfr # 2008801
Zoro # G606569335
product price:Â $33.29
/pk 30, $1.11/eaKey Features
Pen Point Size Type
Fine
Special Ink Properties
Water-Based Liquid
Pen Tip Type
Bullet
Pen Ink Color(s)
Assorted
Pen Style
Stick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2008801
Zoro #
G606569335
UPC #
93573726507
Country of Origin
China
Dimensions
Pen Point Size Type
Fine
Pen Point Size
0.4 mm
Details
Item
Pens
Special Ink Properties
Water-Based Liquid
Pen Tip Type
Bullet
Pen Ink Color(s)
Assorted
Pen Style
Stick
Pen Barrel Color(s)
White
Pen Cap Color(s)
Assorted
Pen Cap Color(s) Assortment
Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow
Pen Grip Type
Smooth
Pen Ink Color(s) Assortment
Adobe Clay; Armadillo; Black; Blue; Blueberry; Bluebonnet; Brick; Cactus Pink; Candy Corn; Candy Crystal; Coral; Gemstone Blue; Geode; Green; Honeysuckle; Jade; Lavender; Light Green; Light Turquoise; Magenta; Moccasin; Pink Crystal; Red; Sage; Sour Apple; Tawny; Turquoise; Very Berry; Wine; Yellow
Description
Add a delicate touch to written or drawn projects, big or small, with this spectacular pen pack of core colors and trendy hues. Write flawless messages or phrases and draw intricate designs with a click. Embellish cards, paper crafts, decor and more, or draw perfect shapes and stunning coloring pages. They're the perfect match for party and holiday invitations, too. For use with Cricut Joy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.