Zoro Homepage

0 Vesa 400 X 400 mm Adapter Extender

  • Mfr # AD400

  • Zoro # G616008701


product price: $74.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD400
Zoro #
G616008701
UPC #
815885012983
Country of Origin
China

Description

VESA plate adapter that extends existing 200 x 200 mm adapters to achieve 400 x 400 mm hole pattern. Features -VESA compatible -Attaches directly to any mount with 200 x 200 mm hole pattern to extend adapter up to 400 x 400 mm -Pre-sorted hardware pack for easy installation Specifications -TV size range - 32 to 55 in. -Mounting surface - VESA adapters with 200 x 200 mm hole pattern -Construction - aluminum/high-grade cold rolled steel -Product finish - scratch resistant epoxy powder coat -Item Weight - 3.8 lbs. 1.7kg -Dimension - 20.5 L x 7 W x 2 H in. -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.