3 New Robust Series Tilt Mount For Large Format 70 to 90 In. Tv With Triple Stud Mount

  • Mfr # RST90

  • Zoro # G915835862


product price: $351.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RST90
Zoro #
G915835862
UPC #
815885014703
Country of Origin
China

Description

Tilt mount with triple stud mounting that facilitates the most secure installation possible for heavier large-format 70 to 90 in. TVs. Includes a horizontal slide mechanism that helps center the TV on the wall as well as post-installation leveling that compensates for uneven ceilings and enables a perfectly positioned TV. A unique all steel click-in-place feature simplifies the installation by eliminating the need to reach up behind the TV with a wrench or screwdriver to secure or remove it. Features - Universal design - VESA compatible - Triple stud mounting for added security - Horizontal slide helps center the TV on the wall - Post-installation leveling compensates for uneven ceilings - Unique all steel click-in-place easy install and removal feature - Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included Specifications - TV size range - 70 to 90 in. - Weight capacity - 200 lbs. 91kg - Depth from wall - 2.2 in 55.8mm - Lateral adjustment - varies with screen - Tilt - +15°/-5° - Mounting surface - wood stud concrete cinder block or metal stud accessory required HT6 - Stud spacing - dual stud 16 in 20 in 24 in on center triple stud on 16 in or 20 in center - Construction - high-grade cold rolled steel - Product finish - scratch resistant epoxy powder coat - Item Weight - 9.3 lbs. 4.2kg - Dimension - 46.7 L x 10.2 W x 3.2 H in. - Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.