A65 Articulating Mount For 37 In. to 65 In. Flat Panel Screens

  • Mfr # A65
  • Zoro # G703986714
product price: 
$
736.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A65
Zoro #
G703986714
UPC #
815885012976
Country of Origin
China

Description

Multiple joint arms hold screen 3.4 in from wall when retracted and 27 in when fully extended. Smooth tilt adjustments of +15° (forward) and -5° (back) with a locking knob and 6° side-to-side roll facilitates a variety of viewing angles and perfect screen positioning. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screws to lock in place. Integrated cable management for clean look.

Features
  • Universal design
  • VESA compatible
  • Lateral shift allows for perfect placement
  • Pre-tensioned tilt mechanism for smooth adjustment
  • Post installation screen leveling without use of tools
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
Specifications
  • TV size range - 37 to 65 in
  • Weight capacity - 200 lbs. (91kg)
  • Depth from wall - 3.4 in. (86mm)
  • Max extension - 27 in. (686mm)
  • Pivot - 50°
  • Roll (side to side) - 6°
  • Mounting surface - wood stud, concrete or cinder block
  • Stud spacing - dual stud 16 in on center
  • Construction - aluminum/high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 33.7 lbs. (15.3kg)
  • Dimension - 30 L x 21 Wx 7 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews