P32F Pivoting Mount For 13 In. to 32 In. Flat Panel Screens

  • Mfr # P32F
  • Zoro # G203986726
product price: 
$
88.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P32F
Zoro #
G203986726
UPC #
815885010514
Country of Origin
China

Description

Swinging arm holds screen 2 in from wall and extends up to 7.2 in. Smooth tilt adjustments of 15° forward and 5° back for a variety of viewing angles. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Integrated cable management for clean look.

Features
  • VESA compatible 75 x 75 mm, 100 x 100 mm, 200 x 100 mm
  • Pre-tensioned tilt mechanism for smooth adjustment
  • Pre-assembled securing screw makes installation fast and easy
  • Integrated cable management for clean look
Specifications
  • TV size range - 13 to 32 in
  • Weight capacity - 30 lbs. (14kg)
  • Depth from wall - 2 in (50.8mm)
  • Max extension - 7.2 in (182.65mm)
  • Tilt - +15°/-15
  • Pivot - 180°
  • Mounting surface - wood stud, concrete or cinder block
  • Stud spacing - single stud
  • Construction - aluminum/high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 2.4 lbs. (1.1kg)
  • Dimension - 10.4 L x 7.3 Wx 2.8 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews