Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Articulating Mount For 13 In. to 40 In. Flat Panel Screens

  • Mfr # A40

  • Zoro # G115853567


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40
Zoro #
G115853567
UPC #
815885013003
Country of Origin
China

Description

Multiple joint arm holds screen 2.5 in from wall when retracted and 21in when fully extended. Smooth tilt adjustments of +15° forward and -15° back with a locking knob and 3° side-to-side roll facilitates a variety of viewing angles and perfect screen positioning. Three attachment points for wood studs and four attachment points for concrete walls provide additional security. Integrated cable management for clean look. Features -VESA compatible 75 x 75mm 100 x 100 mm 200 x 100 mm 200 x 200mm -Optional AD400 extends compatibility up to 400 x 400 mm -Multiple attachment points for different mounting surfaces offers additional safety -Smooth variable tilt from 15° forward to 5° back -Integrated cable management for clean look Specifications -TV size range - 13 to 40 in. -Weight capacity - 80 lbs.36kg -Depth from wall - 2.5 in. 63.5mm -Max extension - 21 in.. 533mm -Pivot - 180° -Mounting surface - wood stud concrete or cinder block -Stud spacing - single stud -Construction - aluminum/high-grade cold rolled steel -Product finish - scratch resistant epoxy powder coat -Item Weight - 9 lbs.4.1kg -Dimension - 14 L x 12 W x5 H in. -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.