Zoro Homepage

10-30 in. Low Profile Pivot Mount for Flat Panel Monitors

  • Mfr # PV100

  • Zoro # G810636694


product price: $56.95
/ea

Key Features

Color
Black
Load Capacity
30 lb
Material
Cold Rolled Steel
Features
Multiple Viewing Angle, Tilt, Pivot
Max. Screen Size Supported
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV100
Zoro #
G810636694
UPC #
815885014833
Country of Origin
China

Dimensions

Max. Screen Size Supported
30 in
Min. Screen Size Supported
10 in
Maximum Screen Size Supported
30 in
Minimum Screen Size Supported
10 in
Depth
2.54 in

Details

Item
Mounting Pivot
Color
Black
Load Capacity
30 lb
Material
Cold Rolled Steel
Features
Multiple Viewing Angle, Tilt, Pivot
Mounting Pattern
100 x 100, 75 x 75
Device Supported
Monitor
VESA Mount Compatible
Yes
Durability
Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.