
26 - 46 in. Tilt Wall Mount
Mfr # TU46
Zoro # G110636516
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
80 lb
Material
Cold Rolled Steel
Features
Tilt, Lateral Adjustment
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TU46
Zoro #
G110636516
UPC #
815885014253
Country of Origin
China
Dimensions
Min. Screen Size Supported
26 in
Max. Screen Size Supported
46 in
Minimum Screen Size Supported
26 in
Depth
0.97 in
Maximum Screen Size Supported
46 in
Details
Item
Wall Mount
Color
Black
Load Capacity
80 lb
Material
Cold Rolled Steel
Features
Tilt, Lateral Adjustment
VESA Mount Compatible
Yes
Mounting Pattern
75 x 75, 300 x 300, 200 x 100, 400 x 300, 400 x 200, 400 x 400, 300 x 200, 100 x 100, 200 x 200
Device Supported
TV
Durability
Scratch Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.