Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 to 60 in. Ultra-Flat Tilting Mount for Flat Panel Screen

  • Mfr # TU55

  • Zoro # G510803426


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
100 lb
Material
Cold Rolled Steel
Features
Tilt, Lateral Adjustment
Max. Screen Size Supported
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TU55
Zoro #
G510803426
UPC #
815885013850
Country of Origin
China

Dimensions

Max. Screen Size Supported
55 in
Min. Screen Size Supported
32 in
Minimum Screen Size Supported
32 in
Depth
0.97 in
Maximum Screen Size Supported
55 in

Details

Item
Wall Mount
Color
Black
Load Capacity
100 lb
Material
Cold Rolled Steel
Features
Tilt, Lateral Adjustment
Device Supported
TV
Mounting Pattern
300 x 200, 75 x 75, 400 x 400, 100 x 100, 300 x 300, 400 x 200, 200 x 100, 600 x 400, 200 x 200, 400 x 300, 600 x 200
VESA Mount Compatible
Yes
Maximum Load Capacity
100 lb
Durability
Scratch Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.