Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sync Pro Universal Mount for Projectors with Micro Adjustment

  • Mfr # JR3

  • Zoro # G316367962


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JR3
Zoro #
G316367962
UPC #
-
Country of Origin
China

Details

Mounting Type
Ceiling Mount

Description

Sync Pro Universal Mount for Projectors with Micro Adjustment Sync-Pro This top-end projector mount is simply the easiest to install and precisely adjust without the use of tools. Rotate the large easy to grip knobs to make all necessary adjustments during installation. Crimson lead screw adjustment mechanism is unique and precise. Heavy-duty design makes it ideal for larger projectors and/or those with an off-center lens. Features Security hardware included for all connection points Completely pre-assembled mounting interface for quick installation Fully adjustable roll pitch and yaw Quick release mechanism allows for easy service of projector Mounts to any 1.5 NPT threaded pipe ADJR3 adapter extenders obtainable to increase max mounting pattern for larger projectors Pre-sorted hardware pack for easy installation Specifications Color: Black Micro Adjust: Yes 1.5 NPT Thread Compatible: Yes Mounting Interface: 1.5 NPT Thread Compatible Product Finish: Scratch Resistant Epoxy Powder Coat Weight: 1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.