
UNIVERSAL MOUNT FOR PROJECTORS
Mfr # JR2
Zoro # G010669584
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Load Capacity
70 lb
Material
Aluminum, Cold Rolled Steel
Features
Adjustable Roll, 360° Rotation, Pitch Adjustment
Device Supported
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JR2
Zoro #
G010669584
UPC #
815885013850
Country of Origin
China
Details
Item
Ceiling Mount
Color
Black
Load Capacity
70 lb
Material
Aluminum, Cold Rolled Steel
Features
Adjustable Roll, 360° Rotation, Pitch Adjustment
Device Supported
Projector
Durability
Scratch Resistant
Maximum Load Capacity
70 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.