Shop CRIMSON
See all product information
Create Account
CAE Black Decorative Escutcheon Plate
- Mfr # CAE
- Zoro # G003986841
product price:Â
$
35.29
/ea
Key Features
Color/Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAE
- Zoro #
- G003986841
- UPC #
- 815885013836
- Country of Origin
- China
Details
- Item
- Escutcheon Plate
- Color/Finish
- Black
Description
Black decorative escutcheon plate visually disguises hole where the extension column passes through the ceiling tile.
Features- Clamps around 1.5 in. NPT pipe
- Decorative plastic conceals hole in ceiling tile for a clean look
- Compatible with all ceiling extensions and components that use standard 1.5 in. NPT interface
- 1.5 in. NPT thread compatible - Yes (all 1-1/2 in schedule 40 11.5 NPT columns)
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 1 lbs. (0.5kg)
- Dimensons - 5 L x 2 W x 5 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.