Crimson ADC600 Camera Shelf For Tv Monitor

  • Mfr # ADC600

  • Zoro # G003987015


product price: $218.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADC600
Zoro #
G003987015
UPC #
815885014123
Country of Origin
China

Description

Mounts directly to monitor and is compatible with Crimson ceiling and wall mounts, including tilt and articulating models, as well as desk top stands, carts and floor stands. Can be attached to monitor either with or without mount (when monitor has manufacturer‘s stand included).

Feature
  • VESA compatible
  • Steel construction
  • Easily installs to TV with our without mount
  • Can mount above or below TV
  • Adjustment for perfect placement of shelf
Specifications
  • Weight capacity - 15 lbs. (6.8kg)
  • Mounting surface - compatible most Crimson mounts
  • Construction - metal
  • Item Weight - 0.0 lb (0.0kg)
  • Dimension - 29 L x 4.5 W x1.5 H in.
  • Color - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.