Zoro Homepage

Crimson CAB1 I-Beam Clamp 1.5 In. NPT interface

  • Mfr # CAB1

  • Zoro # G403986809


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB1
Zoro #
G403986809
UPC #
815885013461
Country of Origin
China

Description

Heavy duty I-beam clamp compatible with all standard 1.5 in. NPT interfaces weighing up to 250lb. Combine with Crimson E-series fixed extensions or EA-series adjustable extensions. Adapter mounts to I-beams up to 12 in.

Features
  • Mounts to I-beams up to 12 in.
  • Compatible with all ceiling extensions and components that use standard 1.5 in. NPT interface
  • Through-column cable routing for an uncluttered look (fits standard VGA connector)
Specifications
  • Weight capacity - 250 lbs. (113.4kg)
  • 1.5 in. NPT thread compatible - Yes (all 1-1/2 in schedule 40 11.5 NPT columns with standard 1.5 in. NPT interface)
  • Mounting surface - I-beam
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 9 lbs. (4.1kg)
  • Dimension - 15 L x 6 W x 6 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.