Zoro Homepage

Crimson F37 Fixed Position Mount For 13 In. to 37 In. Flat Panel Screens

  • Mfr # F37

  • Zoro # G103986840


product price: $70.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F37
Zoro #
G103986840
UPC #
815885010057
Country of Origin
China

Description

Flat panel fixed wall mount, makes a secure installation quick and easy. Simply hang the screen and turn the pre-assembled securing screw to lock in place. Low profile design places screen only .75 in from the wall.

Features
  • VESA compatible 75 x 75 mm, 100 x 100 mm, 200 x 100 mm, 200 x 200 mm
  • Low-profile, holds screen close to wall for a clean look
  • Pre-assembled securing screw makes installation fast and easy
Specifications
  • TV size range - 13 to 37 in
  • Weight capacity - 80 lbs. (36kg)
  • Depth from wall - 0.75 in (19mm)
  • Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT3)
  • Stud spacing - single stud
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 1.3 lbs. (0.6kg)
  • Dimension - 10.8 L x 9.7 W x 1.1 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.