Crimson F46 Universal Flat Wall Mount For 26 In. to 46 In. Flat Panel Screens

  • Mfr # F46

  • Zoro # G603986852


product price:  $80.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F46
Zoro #
G603986852
UPC #
815885010071
Country of Origin
China

Description

Adjustable flat wall mount with Universal hole pattern to fit a wide selection of flat panel screens. Makes a secure installation quick and easy, simply hang the screen and turn the pre-assembled securing screw to lock in place. Open wall plate design and kickstand feature provides easy access to wiring.

Features
  • Universal design
  • VESA compatible
  • Low-profile, holds screen close to wall for a clean look
  • Open wall plate allows easy access for wiring
  • Lateral shift for perfect placement
  • Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included
Specifications
  • TV size range - 26 to 46 in +
  • Weight capacity - 150 lbs. (68kg)
  • Depth from wall - 1.2 in (30 mm)
  • Lateral adjustment - varies with screen
  • Mounting surface - wood stud, concrete, cinder block or metal stud (accessory required HT4)
  • Stud spacing - dual stud 16 in on center
  • Construction - high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 3.3 lbs. (1.5kg)
  • Dimension - 20.5 L x10.2 W x 3.2 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.