Zoro Homepage

Crimson VW4600 Video Wall Mount

  • Mfr # VW4600

  • Zoro # G004034343


product price: $540.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW4600
Zoro #
G004034343
UPC #
-
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Full featured video wall solution and pull out mount
  • Quick release latch and click-to-closed position feature
  • Vertical adjustment and leveling
  • Integrated dual keyed lock system
  • Plumb adjustment
Specifications
  • Color: Black
  • Finish: Scratch resistant
  • Material: Steel
  • Weight: 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.