DS55 Single Desktop Stand For 32 In. to 55 In. Flat Panel Screens

  • Mfr # DS55
  • Zoro # G703986790
product price: 
$
402.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS55
Zoro #
G703986790
UPC #
815885012952
Country of Origin
China

Description

Single monitor desktop stand with Universal screen adapter holds monitors weighing up to 150 lbs.. Free standing base for perfect monitor placement.

Features
  • Universal design fit screens up to 723 x 501 mm
  • VESA compatible
  • Lateral shift allows for perfect placement
  • Pre-assembled securing screw locks screen in place
Specifications
  • TV size range - 32 to 55 in
  • Weight capacity - 150 lbs. (68kg)
  • Construction - aluminum/high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 29.7 lbs. (13.5kg)
  • Dimension - 32 L x 14 W x 6 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews