
Dual Monitor Desktop Stand
Mfr # DSH2
Zoro # G415835867
product price: $207.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSH2
Zoro #
G415835867
UPC #
815885011887
Country of Origin
China
Description
Dual monitor desktop stand with VESA screen adapter holds two monitors weighing up to 30 lbs. side by side. Free standing base for perfect monitor placement. Features -VESA compatible - Fits two screens up to 22.75 in wide side by side - Finger tip tilt and screen leveling - Portrait to landscape rotation - Continuous vertical adjustment Specifications - Monitor size range - 10 to 24 in. - Weight capacity - 30 lbs. 14kg each 60 lbs. 27kg total - Construction - aluminum/high-grade cold rolled steel - Product finish - scratch resistant epoxy powder coat - Item Weight - 11.9 lbs. 5.4kg -Dimension - 28 L x 12 W x 6 H in. - Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.