HT4 Metal Stud and Drywall Toggle Bolts
- Mfr # HT4
- Zoro # G603986807
product price:Â
$
45.65
/ea
Key Features
Compatible Material
Drywall
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HT4
- Zoro #
- G603986807
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Toggle Bolt
- Compatible Material
- Drywall
- Material
- Steel
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Hardware pack of toggle bolts
- Mounts to drywall
- Also for used as accessory to attach WA shelves directly to drywal
- The Crimson HT4 Toggle Bolts are used for attaching to metal studs
- Color: White
- Material: Steel
- Weight: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.