Shop CRIMSON
Create Account
JS2-16S Short Throw Dual Stud Projector Arm
- Mfr # JS2-16S
- Zoro # G904119546
product price:
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JS2-16S
- Zoro #
- G904119546
- UPC #
- 815885012006
- Country of Origin
- China
Description
Three adjustable models position center of projector to a maximum of 16 in from the wall. Ideal for projectors weighing up to 50 lbs.. Quick and secure hook in place arm attachment with +/-5° height/pitch adjustment at the wall plate. Internal cord management for easy wiring and a clean look. Compatible with all projector mounts with 1.5 NPT threaded interface.
Features- Compatible with all projector mounts that use standard 1.5 in. NPT interface
- Mounts to a dual stud, on 16 in centers, concrete or other structural surface
- Three standard arm lengths, positions center of projector from 7.5 to 55 in from the wall
- + / – 5° height adjustment at the wall plate
- 10 in of lateral adjustment
- Integrated cable management for clean look
- Weight capacity - 50 lbs. (23kg)
- Extension - 16 in (406mm)
- Max lateral shift - 10 in
- Vertical adjustment - +/- 5° at wall plate
- 1.5 in. NPT thread compatible - Yes
- Mounting surface - wood stud, concrete or cinder block
- Stud spacing - dual stud 16 in on center
- Construction - aluminum/high-grade cold rolled steel
- Product finish - anodized aluminum/scratch resistant epoxy powder coat
- Item Weight - 11.5 lbs. (5.2kg)
- Dimension - 22.5 L x12.8 W x 8.5 H in.
- Color - Silver
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.