JSK22F-30 Short Throw Dual Stud Projector Kit

  • Mfr # JSK2F-30
  • Zoro # G004119521
product price: 
$
384.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSK2F-30
Zoro #
G004119521
UPC #
815885012877
Country of Origin
China

Description

Continuous adjustment from 4 to 30 in. Two adjustable arm lengths (4 to 30 in). Short throw dual stud projector easy hook in place installation with horizontal and vertical adjustment at the wall plate. Short throw dual stud projector arm ideal for projectors weighing up to 50 lbs.. Built-in projector roll, pitch and yaw adjustments make alignment fast and easy. Quick release mechanism allows projector to be easily removed for service.

Features
  • Complete kit required for installation
  • Mounts to a dual stud, on 16 in centers, concrete or other structural surface
  • Completely adjustable extension positions projector 4 to 55 in from wall
  • Lateral shift for perfect placement
  • Fully adjustable roll, pitch and yaw adjustment
  • + / – 5° height adjustment at the wall plate
  • Quick release mechanism allows for easy service of projector
  • Completely pre-assembled mounting interface for quick installation
  • Integrated cable management for clean look
  • Pre-sorted hardware pack for easy installation
Specifications
  • Weight capacity - 50 lbs. (23kg)
  • Max mounting pattern - 14.9 in (380mm) diameter
  • Extension - 4 in(101.6mm) - 30 in (762mm)
  • Max lateral shift - 6 in
  • Vertical adjustment - +/- 25° (projector) +/- 5° (arm)
  • Roll (side to side) - +/- 6°
  • Mounting surface - wood stud, concrete or cinder block
  • Stud spacing - dual stud 16 in center
  • Construction - steel tubing/high-grade cold rolled steel
  • Product finish - scratch resistant epoxy powder coat
  • Item Weight - 27.6 lbs. (12.5kg)
  • Dimension - 37.8 L x 13.8 W x 8 H in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews