Zoro Homepage

Round Standoffs, M6 Thrd Sz, 35 mm Bd L

  • Mfr # HSO635

  • Zoro # G303986824


product price: $41.65
/ea

Key Features

Thread Size
M6
System of Measurement
Metric
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSO635
Zoro #
G303986824
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6
Body Length
35 mm

Details

Item
Round Standoffs
System of Measurement
Metric
Color
Black

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Standoff Spacer Kit
  • Pack of 4
Specifications
  • Color: Black
  • Size: 35 mm
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.