Zoro Homepage

Universal Tilting Mount For 26 In. to 46 In. Flat Panel Screens

  • Mfr # T46

  • Zoro # G515853570


product price: $91.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T46
Zoro #
G515853570
UPC #
815885010293
Country of Origin
China

Description

Adjustable tilt wall mount with Universal hole pattern to fit a wide selection of flat panel screens. Smooth tilt adjustments of 15° forward and 5° back with a locking knob for a variety of viewing angles. Makes a secure installation quick and easy simply hang the screen and turn the pre-assembled securing screw to lock in place. Open wall plate design provides easy access to wiring. Features - Universal design - VESA compatible - Pre-tensioned tilt mechanism for smooth adjustment - Open wall plate allows easy access for wiring - Lateral shift for perfect placement - Pre-sorted hardware pack for easy installation to wood studs or concrete surfaces included Specifications -TV size range - 26 to 46 in + - Weight capacity - 150 lbs. 68kg - Depth from wall - 2.2 in 55.8mm - Lateral adjustment - varies with screen - Tilt - +15°/-5° - Mounting surface - wood stud concrete cinder block or metal stud accessory required HT4 - Stud spacing - dual stud 16 in on center - Construction - high-grade cold rolled steel - Product finish - scratch resistant epoxy powder coat - Item Weight - 5.7 lbs. 2.6kg - Dimension - 20.5 L x10.2 W x 3.2 H in. - Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.