Zoro Homepage

Wedge Anchor, 5/16" Dia., Steel

  • Mfr # HE5162

  • Zoro # G103986925


product price: $28.15
/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
5/16"
Material
Steel
Expansion Anchor Type
Concrete Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE5162
Zoro #
G103986925
UPC #
815885013126
Country of Origin
China

Dimensions

Anchor Diameter
5/16"

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Expansion Anchor Type
Concrete Expansion Anchor

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Concrete Expansion Anchors
  • The Crimson HE5162 5/16" anchor attaches to structural concrete
  • It has 5/16x1-1/4" expansion bolts for concrete installations
Specifications
  • Color: Silver,Grey
  • Material: Steel
  • Weight: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.