Disposable Boot Covers, Polyethylene/Polypropylene, White, Slip Resistant Sole: Yes , Universal
Mfr # BT-T5W12-B
Zoro # G6313802
product price: $237.99
/pk 100, $2.38/ea
Free Shipping & Returns
Key Features
Material
Polyethylene/Polypropylene
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-T5W12-B
Zoro #
G6313802
UPC #
-
Country of Origin
India
Dimensions
Named Size
Universal
Overall Height
17 1/2 in
Size
Universal
Shoe and Boot Cover Height Range
Knee
Shoe and Boot Cover Fits Shoe Size
8 to 11
Material Thickness
0.05 mil
Details
Item
Disposable Boot Covers
Material
Polyethylene/Polypropylene
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R) MaxGrip(R)
Waterproof
Yes
Resists
Dry Particulates, Light Splashes
Metal Detectable
No
Fabric Weight
1.77 oz/sq yd
Packaging
Bulk
Product Type
Boot Cover
Description
Boot Covers, Closure Type Tie, Color White, Material Polyethylene/Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 17 1/2 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series Critical Cover(R) MaxGrip(R), Waterproof Yes, 100 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.