Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Quart Thermoshield Digital Slow Cooker

  • Mfr # 2117864

  • Zoro # G521736546


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
19 in
Material
Stoneware
Color
Black
Overall Height (In.)
10 in
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2117864
Zoro #
G521736546
UPC #
048894064432
Country of Origin
China

Dimensions

Overall Length (In.)
19 in
Overall Height (In.)
10 in
Overall Width (In.)
12 in

Details

Material
Stoneware
Color
Black
Item
Slow Cooker

Description

Crock-Pot ThermoShield Cook and Carry Slow Cooker lets you enjoy the same convenience and power of regular slow cookers, minus the hot exterior that can burn hands if accidentally touched. The insulated design also works to better retain heat on the inside, helping ensure your food comes out tender and perfect to eat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.